Shop All Hex Keys
Beta
Metric Plain Hex Male Key, 8 mm Tip Size, 10 in Long, 4 13/16 in Short
Mfr # 951
Zoro # G1825813
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 10 in
- Finish Satin
- Handle Length 4 13/16 in
- Handle Material Alloy Steel
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 10 in |
Handle Length | 4 13/16 in |
Tip Size | 8 mm |
Long Arm Length | 10 in |
Short Arm Length | 4 13/16 in |
Length Family | Long |
Long-Arm-Length | 10 in |
Arm-Length | 10 in |
Short-Arm-Length | 4 13/16 in |
Handle-Length | 4 13/16 in |
Description
Hex Key, Tip Size 8 mm, Long Arm Length 10 in, Short Arm Length 4 13/16 in, Satin, Length Family Long, Hex, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40LS)
- EXCEL BLADES #16 Stencil Edge Scoring Blade Refills with Dispenser, 15pcs. 12pk. (23016)
- HUSQVARNA COVER KIT, OUTLET (590471302)
- DRILL AMERICA 3/16"-100 HSS Single Flute Countersink (DEWSFC3/16-100)
- BETA Metric Plain Hex Male Key, 3 mm Tip Size, 6 in Long, 2 1/2 in Short (951)
- BETA Metric Plain Hex Male Key, 14 mm Tip Size, 13 in Long, 7 in Short (951)
- BETA Metric Plain Hex Male Key, 3.5 mm Tip Size, 7 in Long, 3 in Short (951)
- BETA Metric Plain Hex Male Key, 12 mm Tip Size, 12 in Long, 4 5/16 in Short (951)
- BETA T-Handle Wrench, Swivel, 5mm (009530150)
- BETA Wrench w/High Torque Handle, 2mm (000960934)
- WIHA Hex Metric T-Handle 4.0mm (33438)
- Beta Wrenches