Shop All Hex Keys
Beta
Metric Plain Hex Male Key, 6 mm Tip Size, 8 1/2 in Long, 4 in Short
Mfr # 951
Zoro # G1825807
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 8 1/2 in
- Finish Satin
- Handle Length 4 in
- Handle Material Alloy Steel
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 8 1/2 in |
Handle Length | 4 in |
Tip Size | 6 mm |
Short Arm Length | 4 in |
Long Arm Length | 8 1/2 in |
Length Family | Long |
Short-Arm-Length | 4 in |
Long-Arm-Length | 8 1/2 in |
Arm-Length | 8 1/2 in |
Handle-Length | 4 in |
Description
Hex Key, Tip Size 6 mm, Long Arm Length 8 1/2 in, Short Arm Length 4 in, Satin, Length Family Long, Hex, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Screwdriver Precision Set 8pc (083-82718)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 3/8x3/8x1-1/2x3-1/4 (C31060)
- MILWAUKEE TOOL Cordless Table Saw Kit 8 1/4 in Blade Dia., 24-1/2 in (2736-21HD, 48-11-1812)
- AMPG Transfer Screw Set, 1/4-28 (ZTP1428)
- BETA Metric Plain Hex Male Key, 9 mm Tip Size, 10 1/2 in Long, 5 13/64 in Short (951)
- BETA Metric Plain Hex Male Key, 12 mm Tip Size, 12 in Long, 4 5/16 in Short (951)
- BETA Metric Plain Hex Male Key, 3.5 mm Tip Size, 7 in Long, 3 in Short (951)
- BETA T-Handle Wrench, Swivel, 5mm (009530150)
- BETA Ball Head Offset Hex Key Wrench, 8mm (000960690)
- BETA Offset Key Wrench, T45 (000970745)
- WESTWARD Allen Wrench, Shape: Hex (PN5ZL29004G)
- Beta Hex Keys