Shop All Hex Keys
Beta
Metric Plain Hex Male Key, 5 mm Tip Size, 8 in Long, 3 1/2 in Short
Mfr # 951
Zoro # G1825743
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 8 in
- Finish Satin
- Handle Length 3 1/2 in
- Handle Material Alloy Steel
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 8 in |
Handle Length | 3 1/2 in |
Tip Size | 5 mm |
Length Family | Long |
Long Arm Length | 8 in |
Short Arm Length | 3 1/2 in |
Short-Arm-Length | 3 1/2 in |
Handle-Length | 3 1/2 in |
Arm-Length | 8 in |
Long-Arm-Length | 8 in |
Description
Hex Key, Tip Size 5 mm, Long Arm Length 8 in, Short Arm Length 3 1/2 in, Satin, Length Family Long, Hex, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Punch Plier, 081 in OAL, Steel Body (73)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2060)
- FORNEY Cobalt Bi-Metal Hacksaw Blade, 12 x 32 Tooth (21280)
- LENOX 10 TPI Reciprocating Saw Blades, 50 PK (22761OSB610R)
- BETA Metric Plain Hex Male Key, 9 mm Tip Size, 10 1/2 in Long, 5 13/64 in Short (951)
- BETA Metric Plain Hex Male Key, 12 mm Tip Size, 12 in Long, 4 5/16 in Short (951)
- BETA Metric Plain Hex Male Key, 6 mm Tip Size, 8 1/2 in Long, 4 in Short (951)
- BETA Wrench w/High Torque Handle, 10mm (000960945)
- BETA Offset Key Wrench, T45 (000970745)
- BETA SAE Plain Hex Male Key, 5/32 in Tip Size, 7 in Long, 3 in Short (951AS)
- EKLIND HEX KEY T HNDL 6"" 3/32"" (51606)
- Beta Wrenches