Shop All Hex Keys
Beta
Metric Plain Hex Male Key, 4 mm Tip Size, 7 in Long, 3 in Short
Mfr # 951
Zoro # G1825737
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7 in
- Finish Satin
- Handle Length 3 in
- Handle Material Alloy Steel
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7 in |
Handle Length | 3 in |
Tip Size | 4 mm |
Length Family | Long |
Long Arm Length | 7 in |
Short Arm Length | 3 in |
Handle-Length | 3 in |
Short-Arm-Length | 3 in |
Arm-Length | 7 in |
Long-Arm-Length | 7 in |
Description
Hex Key, Tip Size 4 mm, Long Arm Length 7 in, Short Arm Length 3 in, Satin, Length Family Long, Hex, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch x 39 Inch Adjust-A-Flex Hose (11498)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1 In Outside DIameter 3/8-16UNC (402043)
- STARRETT 5" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0500)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (212-5-5PK)
- BETA Metric Plain Hex Male Key, 2.5 mm Tip Size, 6 in Long, 2 1/2 in Short (951)
- BETA Metric Plain Hex Male Key, 8 mm Tip Size, 10 in Long, 4 13/16 in Short (951)
- BETA Metric Plain Hex Male Key, 9 mm Tip Size, 10 1/2 in Long, 5 13/64 in Short (951)
- BETA T-Handle Wrench, Swivel, 8mm (009530180)
- BETA Offset Hexagon Key Wrench, 16mm (000960160)
- BETA T-Handle Wrench, Swivel, 1/4" (009520256)
- VEGA Hex Ball L-Key (Long), 3/8 (HB2464L)
- Beta Wrenches