Shop All Hex Keys
Beta
Metric Plain Hex Male Key, 3 mm Tip Size, 6 in Long, 2 1/2 in Short
Mfr # 951
Zoro # G1825579
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Finish Satin
- Handle Length 2 1/2 in
- Handle Material Alloy Steel
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 2 1/2 in |
Tip Size | 3 mm |
Length Family | Long |
Short Arm Length | 2 1/2 in |
Long Arm Length | 6 in |
Short-Arm-Length | 2 1/2 in |
Arm-Length | 6 in |
Handle-Length | 2 1/2 in |
Long-Arm-Length | 6 in |
Description
Hex Key, Tip Size 3 mm, Long Arm Length 6 in, Short Arm Length 2 1/2 in, Satin, Length Family Long, Hex, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Combination Belt and Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness (3NYA7)
- BOSCH Jigsaw Blade, T-Shank, 3 In. L, PK5 (T101AO)
- TEKTON 9-1/2 Inch Lineman's Pliers (PGF30009)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5216B)
- BETA Metric Plain Hex Male Key, 4 mm Tip Size, 7 in Long, 3 in Short (951)
- BETA Metric Plain Hex Male Key, 5 mm Tip Size, 8 in Long, 3 1/2 in Short (951)
- BETA Metric Plain Hex Male Key, 6 mm Tip Size, 8 1/2 in Long, 4 in Short (951)
- BETA T-Handle Wrench, Swivel, 8mm (009530180)
- BETA T-Handle Wrench, Male, 7/32" (009510757)
- BETA Wrench w/High Torque Handle, 3mm (000960936)
- TEKTON 7/32 Inch Ball End Hex L-Key (KLX72219)
- Beta Wrenches