Shop All Hex Keys
Beta
Metric Plain Hex Male Key, 14 mm Tip Size, 13 in Long, 7 in Short
Mfr # 951
Zoro # G1825868
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 13 in
- Finish Satin
- Handle Length 7 in
- Handle Material Alloy Steel
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 13 in |
Handle Length | 7 in |
Tip Size | 14 mm |
Short Arm Length | 7 in |
Long Arm Length | 13 in |
Length Family | Long |
Handle-Length | 7 in |
Long-Arm-Length | 13 in |
Short-Arm-Length | 7 in |
Arm-Length | 13 in |
Description
Hex Key, Tip Size 14 mm, Long Arm Length 13 in, Short Arm Length 7 in, Satin, Length Family Long, Hex, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Dovetail Swivel Holder, 5/32mm Shank (Z9646)
- PROTO Ratchet Repair Kit for 1AP25, 1AP26, 3/4Dr (J5649RK)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 4 3/4 in L (54TM55)
- OSG Spiral Point Tap Plug, 2 Flutes (1206400)
- BETA Metric Plain Hex Male Key, 2.5 mm Tip Size, 6 in Long, 2 1/2 in Short (951)
- BETA Metric Plain Hex Male Key, 4 mm Tip Size, 7 in Long, 3 in Short (951)
- BETA Metric Plain Hex Male Key, 5 mm Tip Size, 8 in Long, 3 1/2 in Short (951)
- BETA T-Handle Wrench, Male, 10mm (009510610)
- BETA T-Handle Wrench, Swivel, 1/4" (009520256)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (17188)
- Beta Wrenches