Shop All Hex Keys
Beta
Metric Plain Hex Key, 5 mm Tip Size, 7 3/4 in Long, 3 5/16 in Short
Mfr # 000961940
Zoro # G9760055
original price:
$33.72
32% off
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 7 3/4 in
- Blade Material Stainless steel
- Finish Satin
- Handle Length 3 5/16 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 7 3/4 in |
Handle Length | 3 5/16 in |
Tip Size | 5 mm |
Length Family | Long |
Short Arm Length | 3 5/16 in |
Long Arm Length | 7 3/4 in |
Short-Arm-Length | 3 5/16 in |
Long-Arm-Length | 7 3/4 in |
Handle-Length | 3 5/16 in |
Arm-Length | 7 3/4 in |
Description
Hex Key, Tip Size 5 mm, Long Arm Length 7 3/4 in, Short Arm Length 3 5/16 in, Satin, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- GEARWRENCH 9 Piece 1/2" Drive 6 Point Standard X-Core™ Pinless Universal Impact SAE Socket Set (84978)
- CURRENT TOOLS 3/8" x 2-9/16" Draw Stud for Knock-Outs (1550)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8BZFG)
- BETA Metric Plain Hex Key, 4 mm Tip Size, 7 in Long, 2 3/4 in Short (000961938)
- BETA Metric Plain Hex Key, 3 mm Tip Size, 6 in Long, 2 3/16 in Short (000961936)
- BETA Offset Hex Key Wrench, Long, 12mm (000960920)
- BETA Wrench w/High Torque Handle, 3/16" (000960674)
- BETA Torx(R) Plain Star Male Key, T45 Tip Size, 9 in Long, 4 5/16 in Short (951TX)
- BETA Offset Hexagon Key Wrench, 30mm (000960300)
- EKLIND T60 Tip Size, 7 1/2 in Long, 1 1/2 in Short (15960)
- Beta Wrenches