Shop All Hex Keys
Beta
Metric Plain Hex Key, 4 mm Tip Size, 7 in Long, 2 3/4 in Short
Mfr # 000961938
Zoro # G9760064
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 7 in
- Blade Material Stainless steel
- Finish Satin
- Handle Length 2 3/4 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7 in |
Handle Length | 2 3/4 in |
Tip Size | 4 mm |
Short Arm Length | 2 3/4 in |
Length Family | Long |
Long Arm Length | 7 in |
Long-Arm-Length | 7 in |
Handle-Length | 2 3/4 in |
Arm-Length | 7 in |
Short-Arm-Length | 2 3/4 in |
Description
Hex Key, Tip Size 4 mm, Long Arm Length 7 in, Short Arm Length 2 3/4 in, Satin, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS LONG.NOSE.PLIER.TPR (MB461-8T)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 1/2 (C47718)
- WRIGHT TOOL SKT 1/2 DR EXTENSION WOBBLE 2" CH (WR4409)
- WILLIAMS Williams Combo Ratchet Wrench, 1/2", Hi-Polish (1216NRC)
- BETA Metric Plain Hex Key, 3 mm Tip Size, 6 in Long, 2 3/16 in Short (000961936)
- BETA Metric Plain Hex Key, 5 mm Tip Size, 7 3/4 in Long, 3 5/16 in Short (000961940)
- BETA Torx(R) Plain Star Male Key, T10 Tip Size, 6 in Long, 2 1/2 in Short (951TX)
- BETA Wrench w/High Torque Handle, 3/32" (000960669)
- BETA T-Handle Wrench, Swivel, 3mm (009530130)
- TITAN HEX KEY METRIC 9 PC SET LONG ARM (TL12719)
- Beta Wrenches