Shop All Hex Keys
Beta
Metric Plain Hex Key, 3 mm Tip Size, 6 in Long, 2 3/16 in Short
Mfr # 000961936
Zoro # G9760073
original price:
$23.74
27% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Stainless steel
- Finish Satin
- Handle Length 2 3/16 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 2 3/16 in |
Tip Size | 3 mm |
Long Arm Length | 6 in |
Short Arm Length | 2 3/16 in |
Length Family | Long |
Arm-Length | 6 in |
Short-Arm-Length | 2 3/16 in |
Handle-Length | 2 3/16 in |
Long-Arm-Length | 6 in |
Description
Hex Key, Tip Size 3 mm, Long Arm Length 6 in, Short Arm Length 2 3/16 in, Satin, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Speed Punch, 1-1/2 in, 10 ga (7212SP-1-1/2P)
- KLEIN TOOLS 5/16-Inch Magnetic Nut Driver, 9-Inch Shank (S106M)
- SK PROFESSIONAL TOOLS 1/4 in Drive 0 Geared Teeth Pear Head Style Ratchet Repair Kit, 1 in L, Chrome Finish (80180-2)
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 10 In, Hickory (AM08BRWG)
- BETA Metric Plain Hex Key, 4 mm Tip Size, 7 in Long, 2 3/4 in Short (000961938)
- BETA Metric Plain Hex Key, 5 mm Tip Size, 7 3/4 in Long, 3 5/16 in Short (000961940)
- BETA Offset Hex Key Wrench, 1/2" (000960732)
- BETA T-Handle Wrench, Swivel, 10mm (009530200)
- BETA SAE T-Handle Hex Key, 1/4 in Tip Size, 6 1/2 in Long, 3 in Short (96T INOX)
- BETA T-Handle Wrench, Male, 7/32" (009510757)
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 9 in Long, 6 in Short (54990)
- Beta Wrenches