Shop All Hex Keys
Beta
Metric Plain Ball Hex Key, 5 mm Tip Size, 5 in Long, 1 5/16 in Short
Mfr # 000961445
Zoro # G9760107
original price:
$11.47
14% off
new price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 in
- Blade Material Stainless steel
- Finish Satin
- Handle Length 1 5/16 in
- Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 in |
Handle Length | 1 5/16 in |
Tip Size | 5 mm |
Long Arm Length | 5 in |
Length Family | Long |
Short Arm Length | 1 5/16 in |
Handle-Length | 1 5/16 in |
Short-Arm-Length | 1 5/16 in |
Long-Arm-Length | 5 in |
Arm-Length | 5 in |
Description
Hex Key, Tip Size 5 mm, Long Arm Length 5 in, Short Arm Length 1 5/16 in, Satin, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M12 X 1.75 D6 Bottom SuperTuf MF-DA Forming Tap with TiCN (078018MS)
- STANLEY Socket Set 1/4Dr 20Pc (92-802)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #21 (16W767)
- FLUKE 8 in Diagonal Cutter High Leverage, Steel (INDC8)
- BETA Torx(R) Plain Star Male Key, T30 Tip Size, 8 in Long, 3 1/2 in Short (951TX)
- BETA Metric Plain Hex Key, 5 mm Tip Size, 7 3/4 in Long, 3 5/16 in Short (000961940)
- BETA SAE Plain Hex Male Key, 5/32 in Tip Size, 7 in Long, 3 in Short (951AS)
- BETA Metric Plain Hex Male Key, 6 mm Tip Size, 8 1/2 in Long, 4 in Short (951)
- BETA Torx(R) Plain Star Male Key, T45 Tip Size, 9 in Long, 4 5/16 in Short (951TX)
- BETA Metric Plain Hex Male Key, 5 mm Tip Size, 8 in Long, 3 1/2 in Short (951)
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 2 1/8 in Long, 45/64 in Short, 10 PK (15107)
- Beta Hex Keys & Hex Key Sets