Shop All Impact Socket Extensions
Beta
Impact Extension Bar, 3/8" Drive
Mfr # 007100823
Zoro # G1464719
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 3/8"
- Output Drive Type Square
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 007100823
- Zoro # G1464719
- UPC # 8014230028590
- Country of Origin Japan
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Impact Extension Bar |
Output Drive Type | Square |
Number of Points | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 27/64 (55259)
- DRILL AMERICA 6" Round Bastard File (DIC11716)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/8 in Size Hex Standard Depth, Natural (I-1/2D1-1/8)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set fits Hitachi CC12Y & Replaces 999-044 (P06)
- MARTIN TOOLS SPROCKET & GEAR SKT 3/4" DR 13" EXTENSION IMP (MT6113)
- WESTWARD 1/2" Drive Impact Adapter and Extension Set, SAE, 6 pcs, Black Oxide (4PRH6)
- KD TOOLS Impact Extension Set, 3/8" Drive, 4 pcs. (84926N)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 3-1/2" L (4-102)
- KT PRO 3/4" Drive Impact Extension Bar Black with Ball 13" Phosphate Sunk (D5620-13P)
- WRIGHT TOOL 1" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 10 in L (8910)
- URREA Impact extension 3/4"X10" BALL IMP (7568B)
- Beta Sockets & Ratchets