Shop All Socket Sets
Beta
Hexagon Hand Socket, Metric, 14 pcs
Mfr # 009100174
Zoro # G1466469
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (14) Hexagon Hand Socket, Long Series: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm
- Measurement Type Metric
- Number of Pieces 14
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009100174
- Zoro # G1466469
- UPC # 8014230539423
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Includes | (14) Hexagon Hand Socket, Long Series: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm |
Measurement Type | Metric |
Item | Hexagon Hand Socket |
Number of Pieces | 14 |
SAE or Metric | Metric |
Description
The BETA TOOLS 9100174 Hexagon Hand Socket Set is a versatile set of tools that can be used for various applications. It comes with 14 pieces and all sockets are metric. The hexagon hand socket set has 14 pieces and all the sockets are metric. If you need a set of high quality, durable tools for your project, then the BETA TOOLS 9100174 Hexagon Hand Socket Set is the perfect choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 4 lb. Brass Hammer with 14" Fiberglass Handle (ABC4BF)
- MORSE 177566 MHS Advanced Hole Saw, 3-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS56)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (1200-S24)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set, TiN Kit, 10-Piece (48-89-4633)
- BETA 3/8" Drive SAE, 18 pcs (009100925)
- BETA 30 Piece Socket Set - 24 Colored Sockets, 2 Socket Extensions, Universal Joint (009002960)
- BETA Set of 50 1/2" Sockets and Accessories with Foam Tray (024500128)
- BETA 3/8" Drive SAE, 18 pcs (009100926)
- BETA 1/4" Drive Metric, 13 pcs (009000150)
- BETA Socket End Wrench Set, 6 pt., Steel (952/S7)
- KD TOOLS 3/8" Drive Metric, 15 pcs (84918N)
- Beta Sockets & Ratchets