Shop All Solid Joint Pliers
Beta
Heavy duty combination pliers, slip-proof double layer PVC coated handles, OAL 200mm
Mfr # 011500070
Zoro # G506597247
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 011500070
- Zoro # G506597247
- UPC # 8014230963570
- Country of Origin Taiwan, Province of China
- Category Solid Joint Pliers
Dimensions
Overall Length | 200 mm |
Details
Plier Item | Pliers |
Description
Features:
• The decentralized pin increases the lever effect, thereby reducing effort, for powerful cutting capacity
• The decentralized pin increases the lever effect, thereby reducing effort, for powerful cutting capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive Impact Socket, Metric, 49mm L (813UM)
- GS TOOLING 10 ER11 Tap Collet (337968)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 40PK (54143)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER IM (GP9096H)
- BETA Combination Plier, 180mm (011500098)
- BETA Heavy duty combination pliers, slip-proof double layer PVC coated handles, OAL 220mm (011500072)
- BETA Combination pliers bright chrome-plated, slip-proof double layer PVC coated handles OAL 220mm (011500052)
- BETA Heavy duty combination pliers, slip-proof double layer PVC coated handles, OAL 160mm (011500066)
- BETA Combination pliers bright chrome-plated, bi-material handles OAL 160mm (011500146)
- BETA Combination Plier, 160mm (011500096)
- WILDE TOOL PLIERS FLUSH JOINT 6 3/4 (G251FP.NP/CC)
- Beta Solid Joint Pliers