Shop All Combination Wrenches
Beta
Half-Moon Ring Wrench, 8x10mm
Mfr # 000830008
Zoro # G1465960
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.90 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000830008
- Zoro # G1465960
- UPC # 8014230135205
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 4.90 in |
Details
Finish | Chrome-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:Key Extractor Tool (HPC-EZ-5)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2NGFT35IR)
- KO-KEN Socket 7mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-7)
- REED PWR HACK SAW BLADES 16 1-14TP 04495 (Z1614)
- BETA Set of 11 12 Point Offset Combination Wrenches, Slim Profile, Chrome-plated (000420471)
- BETA Half-Moon Ring Wrench, 10x12mm (000830010)
- BETA Combination Wrench, Long, 19mm (000420519)
- BETA 15/16" Offset Combination Wrench, Stainless Steel (000420373)
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421017)
- BETA Ratchet Opening Single Ended Wrench, 32mm (001200032)
- TEKTON 9/16 Inch Combination Wrench (18258)
- Beta Wrenches