Shop All Combination Wrenches
Beta
Half-Moon Ring Wrench, 10x12mm
Mfr # 000830010
Zoro # G1465181
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.40 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000830010
- Zoro # G1465181
- UPC # 8014230135212
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 5.40 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 1 Pockets, 5188T (5188T)
- EREM Tweezers Ultrafine Antimagnetic (EROP3SA)
- DEWALT 5 in. Brushless Surfacing Grinder Kit with Kickback Brake (DWE46253)
- WERA Ratchet Bit Set, 39 pcs. (05056491001)
- BETA Double Open End Wrench, 7/16X1/2" (000550218)
- BETA Combination Wrench, SAE, 9/16in Size (000420364)
- BETA Double Deep Offset Ring Wrench, 8x10mm (000900015)
- BETA Combination Wrench, SAE, 7/16in Size (000420361)
- BETA Combination Wrench, Bright, 13mm (000420613)
- BETA 13mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420413)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (1EYJ4)
- Beta Combination Wrenches