Shop All Putty & Joint Knives, Spatulas, Scrapers
This Product is Discontinued
Beta
Flat Rasp File Bimaterial (Discontinued)
Mfr # 017190360
Zoro # G1094453
This Product is Discontinued
Key Features
- Blade Length 200mm
- Includes Handle
- Number of Pieces 1
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 017190360
- Zoro # G1094453
- Country of Origin Italy
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 200mm |
Details
Includes | Handle |
Number of Pieces | 1 |
Handle Material | Plastic |
Item | Flat Rasp File Bimaterial |
Description
Flat Rasp File Bimaterial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.