Shop All Chisels
Beta
Flat Chisel, Ribbed Type, 34mm
Mfr # 000350006
Zoro # G300002916
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 34 mm
- Length 11 in
- Features Made in Italy with high-strength, heat-treated steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 34 mm |
Length | 11 in |
Details
Item | Cold Chisel |
Features | Made in Italy with high-strength, heat-treated steel. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Curb/Gutter Tool, 2"R Cu (CF511PF)
- DRILL AMERICA 5-40 Carbon Steel Hand Tap Set (DWTS5-40)
- KIPP Catch Plate Style A (K0046.9142142)
- LINK HANDLES Handle, D-Grip, PP (64085GRA)
- BETA Flat Chisel, Ribbed Type, 29mm (000350005)
- BETA Flat Chisel, Ribbed Type, 17mm (000350002)
- BETA Scratchproof Plastic Chisel Set, 4 pcs. (009880104)
- BETA Flat Chisel, Ribbed Type, 23mm (000350004)
- BETA Flat Chisel, 25mm (000340003)
- BETA Flat Chisel, 18mm (000340002)
- KLEIN TOOLS Cold Chisel 1/2-Inch Blade, 12-Inch Length (66174)
- Beta Cutting and Shaping Tools