Shop All Chisels
Beta
Flat Chisel, Ribbed Type, 29mm
Mfr # 000350005
Zoro # G500002914
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 29 mm
- Length 9.80 in
- Features Made in Italy with high-strength, heat-treated steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 29 mm |
Length | 9.80 in |
Details
Item | Cold Chisel |
Features | Made in Italy with high-strength, heat-treated steel. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Chisel Retainer, 0.680 In. Shank (4MGZ8)
- FEIN Oscillating Segmented Saw Blade, 3-3/8In (63502113210)
- WILTON C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb. (408SF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3216HG)
- BETA Flat Chisel, Ribbed Type, 17mm (000350002)
- BETA Flat Chisel, Ribbed Type, 20mm (000350003)
- BETA Flat Chisel, 18mm (000340002)
- BETA Flat Chisel, Ribbed Type, 14mm (000350001)
- BETA Flat Chisel, Ribbed Type, 34mm (000350006)
- BETA Scratchproof Plastic Chisel Set, 4 pcs. (009880104)
- DASCO PRO Cold Chisel, 5/8" Tip x 6-3/4" L (406)
- Beta Chisels