Shop All Chisels
Beta
Flat Chisel, Ribbed Type, 23mm
Mfr # 000350004
Zoro # G500002921
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 23 mm
- Length 7.80 in
- Features Made in Italy with high-strength, heat-treated steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 23 mm |
Length | 7.80 in |
Details
Item | Cold Chisel |
Features | Made in Italy with high-strength, heat-treated steel. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (2336B-200)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #2, 56-80 TPI (SPTM060A)
- KIPP Cam Lever Size: 0 10-24X50, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A0X50)
- MILWAUKEE TOOL 47 pc. 1/2 in. Drive SAE and Metric Ratchet and Socket Trays for PACKOUT Low-Profile Organizer (48-22-9487T)
- BETA Flat Chisel, Ribbed Type, 34mm (000350006)
- BETA Flat Chisel, 18mm (000340002)
- BETA Scratchproof Plastic Chisel Set, 4 pcs. (009880104)
- BETA Flat Chisel, Ribbed Type, 17mm (000350002)
- BETA Flat Chisel, 12mm (000340001)
- BETA Flat Chisel, Ribbed Type, 14mm (000350001)
- BUCK BROTHERS Pro Full Tang Wood Chisel – 1/4" (6MM) (74811)
- Beta Cutting and Shaping Tools