Shop All Chisels
Beta
Flat Chisel, Ribbed Type, 17mm
Mfr # 000350002
Zoro # G500003416
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 17 mm
- Length 4.90 in
- Features Made in Italy with high-strength, heat-treated steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 17 mm |
Length | 4.90 in |
Details
Item | Cold Chisel |
Features | Made in Italy with high-strength, heat-treated steel. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, Torx(R) Metric Socket, 12 Points (J5225MN)
- SWANSON TOOL 36" Non-marring Straight Edge, Anodized, Laser-etched Scale (SVE360)
- VIKING Reduced Shank Bit, 5/8in, HSS, 135 Deg (VI 29620)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 14MM, Bit Impact Socket (D014714)
- BETA Flat Chisel, Ribbed Type, 20mm (000350003)
- BETA Flat Chisel, Ribbed Type, 14mm (000350001)
- BETA Flat Chisel, Ribbed Type, 34mm (000350006)
- BETA Flat Chisel, 25mm (000340003)
- BETA Flat Chisel, Ribbed Type, 23mm (000350004)
- BETA Flat Chisel, 18mm (000340002)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Shot Blasted (70220)
- Beta Chisels