Shop All Chisels
Beta
Flat Chisel, 12mm
Mfr # 000340001
Zoro # G900003412
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 14.5 mm
- Length 4.90 in
- Features Made in Italy with high-strength, heat-treated steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 14.5 mm |
Length | 4.90 in |
Details
Item | Cold Chisel |
Features | Made in Italy with high-strength, heat-treated steel. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN508-12-M8-10 T-Slot Nut Steel (A140301)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34162)
- RIDGID Cordless Tool Accessories, Sngle Port, 18V (140189025)
- ASSEMBLY TOOL Feeler Gauge, 0.236 In Thick, 3 In L Blade (S - 612)
- BETA Flat Chisel, Ribbed Type, 14mm (000350001)
- BETA Flat Chisel, 25mm (000340003)
- BETA Flat Chisel, Ribbed Type, 20mm (000350003)
- BETA Flat Chisel, Ribbed Type, 29mm (000350005)
- BETA Scratchproof Plastic Chisel Set, 4 pcs. (009880104)
- BETA Flat Chisel, Ribbed Type, 17mm (000350002)
- KRAFT TOOL Aluminum Chisel, 3" (CC110)
- Beta Chisels