Shop All Flare Nut Wrenches
Beta
Flare Nut Open Ring Wrench, 9x11mm
Mfr # 000940009
Zoro # G1493778
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Finish Chrome-plated
- Features The open ring design makes it easy to grip stubborn nuts and bolts without damaging them or stripping their threads. Fits most cars and trucks and features a polished finish to ensure durability and long life.
- Size 9x11mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000940009
- Zoro # G1493778
- UPC # 8014230091211
- Country of Origin Taiwan, Province of China
- Category Flare Nut Wrenches
Dimensions
Overall Length | 6 in |
Size | 9x11mm |
Details
Finish | Chrome-plated |
Features | The open ring design makes it easy to grip stubborn nuts and bolts without damaging them or stripping their threads. Fits most cars and trucks and features a polished finish to ensure durability and long life. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUDSON 3 Gal. Super Sprayer (90163)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410101500)
- MORSE Band Saw Blade, 14 ft. 3 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (14'3" ZWEG083C811S)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35933)
- BETA Flare Nut Open Ring Wrench, 12x14mm (000940012)
- BETA Flare Nut Wrench Set, 6 pcs. (000940050)
- BETA Flare Nut Wrench Set, 10 pcs. (000940052)
- BETA Flare Nut Open Ring Wrench, 17x19mm (000940017)
- BETA Flare Nut Open Ring Wrench, 19x22mm (000940019)
- PROTO Satin Flare-Nut Wrench 10 x 12 mm - 6 Point (J3710M)
- PROTO Ratcheting Flare Nut Wrench, L 5-7/16" (J3812)
- Beta Wrenches