Shop All Flare Nut Wrenches
Beta
Flare Nut Open Ring Wrench, 8x10mm
Mfr # 000940008
Zoro # G1491842
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.50 in
- Finish Chrome-plated
- Features The open ring design makes it easy to grip stubborn nuts and bolts without damaging them or stripping their threads. Fits most cars and trucks and features a polished finish to ensure durability and long life.
- Size 8x10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000940008
- Zoro # G1491842
- UPC # 8014230024561
- Country of Origin Taiwan, Province of China
- Category Flare Nut Wrenches
Dimensions
Overall Length | 5.50 in |
Size | 8x10mm |
Details
Finish | Chrome-plated |
Features | The open ring design makes it easy to grip stubborn nuts and bolts without damaging them or stripping their threads. Fits most cars and trucks and features a polished finish to ensure durability and long life. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 6mm, Metric, Satin (54RZ11)
- PRIME-LINE SWISS+TECH 12-in-1 Precision Multi-Tool, Stainless Steel Tools, Tool for Camping Single Pack (ST36019)
- KNIPEX 12 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 300)
- DIABLO Bi-Metal Recip Blade for Nail-Embe, PK15, 15 PK (DS0914BGP15)
- BETA Flare Nut Wrench Set, 6 pcs. (000940050)
- BETA Flare Nut Open Ring Wrench, 12x14mm (000940012)
- BETA Flare Nut Open Ring Wrench, 19x22mm (000940019)
- BETA Flare Nut Wrench Set, 10 pcs. (000940052)
- BETA Flare Nut Open Ring Wrench, 17x19mm (000940017)
- PROTO Flare Nut Wrench, Head Size 13mm (J3813M)
- KT PRO TOOLS Offset (75 Degree) Box Wrench Set, 7 Piece (A1701SR)
- Beta Flare Nut Wrenches