Shop All Flare Nut Wrenches
Beta
Flare Nut Open Ring Wrench, 22x24mm
Mfr # 000940022
Zoro # G1473268
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.50 in
- Size 22x24mm
- Features The open ring design makes it easy to grip stubborn nuts and bolts without damaging them or stripping their threads. Fits most cars and trucks and features a polished finish to ensure durability and long life.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000940022
- Zoro # G1473268
- UPC # 8014230075785
- Country of Origin Taiwan, Province of China
- Category Flare Nut Wrenches
Dimensions
Overall Length | 9.50 in |
Size | 22x24mm |
Details
Features | The open ring design makes it easy to grip stubborn nuts and bolts without damaging them or stripping their threads. Fits most cars and trucks and features a polished finish to ensure durability and long life. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Countersink, 4mm Max dia., Left (316.040.12)
- STARRETT Pin Gage Set, Minus, 0.626-0.750 In (S4009-750)
- DRILL AMERICA HSS Spiral Point Tap, 5/16"-24, 2 Flutes (T/A57160)
- CDI CDI Torque Screwdrivr, 1/4", 10 to 100 in.-oz. (61SP)
- BETA Flare Nut Open Ring Wrench, 12x14mm (000940012)
- BETA Flare Nut Open Ring Wrench, 17x19mm (000940017)
- BETA Flare Nut Open Ring Wrench, 19x22mm (000940019)
- BETA Flare Nut Wrench Set, 6 pcs. (000940050)
- BETA Flare Nut Wrench Set, 10 pcs. (000940052)
- WESTWARD Flare Nut Wrench, Head Size 5/8" x 11/16" (5MR59)
- SK HAND TOOL Wrench Flare Offset Flpl 1 9 X 2 1 Mm. (SKT-87269)
- Beta Flare Nut Wrenches