Shop All Flare Nut Wrenches
Beta
Flare Nut Open Ring Wrench, 14x15mm
Mfr # 000940014
Zoro # G1473347
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.80 in
- Features The open ring design makes it easy to grip stubborn nuts and bolts without damaging them or stripping their threads. Fits most cars and trucks and features a polished finish to ensure durability and long life.
- Size 14x15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000940014
- Zoro # G1473347
- UPC # 8014230472874
- Country of Origin Taiwan, Province of China
- Category Flare Nut Wrenches
Dimensions
Overall Length | 6.80 in |
Size | 14x15mm |
Details
Features | The open ring design makes it easy to grip stubborn nuts and bolts without damaging them or stripping their threads. Fits most cars and trucks and features a polished finish to ensure durability and long life. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 2.5mm (80423)
- STABILA Die-Cast Torpedo (81S)
- DIABLO Impact Step Drill Bit (6 Steps), 1/4"- 1 (DSD0500S06)
- STARRETT Screw Pitch Gage, 28 Leaves, 3.5 to 36 TPI (484)
- BETA Flare Nut Wrench Set, 10 pcs. (000940052)
- BETA Flare Nut Wrench Set, 6 pcs. (000940050)
- BETA Flare Nut Open Ring Wrench, 12x14mm (000940012)
- BETA Flare Nut Open Ring Wrench, 17x19mm (000940017)
- BETA Flare Nut Open Ring Wrench, 19x22mm (000940019)
- GEARWRENCH 13mm x 14mm Flare Nut Wrench (81646)
- GEARWRENCH 6 Piece Ratcheting Flex Head Flare Nut Metric Wrench Set (89101D)
- Beta Wrenches