Shop All Flare Nut Wrenches
Beta
Flare Nut Open Ring Wrench, 11x13mm
Mfr # 000940011
Zoro # G1473286
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.80 in
- Finish Chrome-plated
- Size 11x13mm
- Features The open ring design makes it easy to grip stubborn nuts and bolts without damaging them or stripping their threads. Fits most cars and trucks and features a polished finish to ensure durability and long life.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000940011
- Zoro # G1473286
- UPC # 8014230024585
- Country of Origin Taiwan, Province of China
- Category Flare Nut Wrenches
Dimensions
Overall Length | 6.80 in |
Size | 11x13mm |
Details
Finish | Chrome-plated |
Features | The open ring design makes it easy to grip stubborn nuts and bolts without damaging them or stripping their threads. Fits most cars and trucks and features a polished finish to ensure durability and long life. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 3/16 Orbital Jitterbug Sander (3" X 4" Pad) (UT8794)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.062in (111206200)
- WHEELER-REX IPS Fitting Saver Kit, Schedule 40 (19020)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.32 (202)
- BETA Flare Nut Open Ring Wrench, 17x19mm (000940017)
- BETA Flare Nut Open Ring Wrench, 12x14mm (000940012)
- BETA Flare Nut Open Ring Wrench, 19x22mm (000940019)
- BETA Flare Nut Wrench Set, 6 pcs. (000940050)
- BETA Flare Nut Wrench Set, 10 pcs. (000940052)
- CRESCENT Wrench Flare Nut 3Pc Mm (CFNWS1-05)
- OEMTOOLS 5 Piece Flex Head Flare Nut Wrench Set, SAE (22063)
- Beta Flare Nut Wrenches