Shop All Flare Nut Wrenches
Beta
Flare Nut Open Ring Wrench, 10x11mm
Mfr # 000940010
Zoro # G1492630
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Features The open ring design makes it easy to grip stubborn nuts and bolts without damaging them or stripping their threads. Fits most cars and trucks and features a polished finish to ensure durability and long life.
- Size 10x11mm
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000940010
- Zoro # G1492630
- UPC # 8014230024578
- Country of Origin Taiwan, Province of China
- Category Flare Nut Wrenches
Dimensions
Overall Length | 6 in |
Size | 10x11mm |
Details
Features | The open ring design makes it easy to grip stubborn nuts and bolts without damaging them or stripping their threads. Fits most cars and trucks and features a polished finish to ensure durability and long life. |
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Snap Gage, Dial (201-151)
- URREA 3/4" drive 6-point short impact socket 1-7/16" (7523)
- BOSCH Jig Saw Blade, 10, 4 in Blade L, Metal, Rigid for Straight Cuts Cutting Edge, T Shank, 5 Pack (T101B)
- WESTCOTT Ruler, Stainless Steel, 18 In. (10417)
- BETA Flare Nut Wrench Set, 10 pcs. (000940052)
- BETA Flare Nut Open Ring Wrench, 19x22mm (000940019)
- BETA Flare Nut Open Ring Wrench, 17x19mm (000940017)
- BETA Flare Nut Open Ring Wrench, 12x14mm (000940012)
- BETA Flare Nut Wrench Set, 6 pcs. (000940050)
- URREA Quick release flare nut wrench, 3/8" opening size. (3812)
- URREA Full polished flare nut wrench, 3/8"X 7/16"opening size. (3764)
- Beta Wrenches