Shop All Tool Chests & Cabinets
Beta
Fixed Waste Cabinet for Workstation Combo System- 2 Compartment
Mfr # 055000208
Zoro # G206597288
product price: $1,421.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,421.99
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 055000208
- Zoro # G206597288
- UPC # 8014230792668
- Country of Origin Italy
- Category Tool Chests & Cabinets
Details
Item | Tool Storage |
Color | Gray |
Description
- Pull-out waste compartment (588x465) with ball bearing slides
- 2 capacious pull-out interior containers for sorting waste
- 2 capacious pull-out interior containers for sorting waste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam-Action Indexing Plung W. Stop, Left, D=4, M10, Form:B, Steel (K1284.1050410)
- TEKTON 1/4 Inch Drive x 5/32 Inch Deep 12-Point Socket (SHD03202)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49237)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 1153 N Max, M10, cylindrical, external thread both ends (K0566.05005055)
- BETA Mobile Roller Cabinet 8 Drawers, Light Grey (RSC24IT/8-G)
- BETA Tool Cabinet, 5 Drawer, Light Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004652)
- BETA Tool Cabinet, 5 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004653)
- BETA Tool Cart, 3 Drawer, Blue, Sheet Metal, 30 in W x 18 in D x 35 in H (051000606)
- BETA Tool Cabinet, 8 Drawer, Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004687)
- BETA Special Mobile Roller Cabinet, Small (039390002)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Red, Steel, 26-1/2 in W x 18 in D x 37-1/2 in H (CMST98268RB)
- Beta Tool Chests & Cabinets