Shop All Tool Storage Accessories
Beta
Fixed Oil Distribution Cabinet for Workstation Combo System
Mfr # 055000210
Zoro # G106597272
product price: $3,094.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,094.99
Free 30-Day Returns
Key Features
- Features Tool Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 055000210
- Zoro # G106597272
- UPC # 8014230871424
- Country of Origin Italy
- Category Tool Storage Accessories
Details
Item | Tool Storage |
Features | Tool Storage |
Description
• 2 reels with 7m - 1/2" hose included
• Complete with 2 guns with digital litre counter and automatic drip catcher.
- max. flow rate: 35 l/min
- viscosity: 8÷5000 mPas
• Complete with 2 guns with digital litre counter and automatic drip catcher.
- max. flow rate: 35 l/min
- viscosity: 8÷5000 mPas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEARTAP Spiral Point Tap, Series 2090, Imperial, UNF, 1032, Plug Chamfer, 3 Flutes, HSS, Black Steam Oxid (34412)
- ABANAKI Skimmer, Belt, 12 In (SLB-12)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-515)
- CRESCENT Driver Set Tx/Ph/Sl 20Pc (CPS20PCSET)
- BETA Bottle holder for mobile roller cab RSC24 (024004905)
- BETA Perforated tool panel with supports, for roller cab RSC24 (024004902)
- BETA Universal Magnetic Bottle Holder (024990050)
- BETA Magnetic Tool Holder, Round (017670020)
- BETA Tool wall system with shutter for Workstation Combo System (055000255)
- BETA Paper roll holder, anthracite grey (024004903)
- TEKTON 3/8 Inch Drive x 13 Inch Socket Rail, 15 Clips (Black) (OSR12215)
- Beta Tool Storage Accessories