Shop All Socket Extensions
Beta
Extension Bar, 3/8" Drive
Mfr # 009100826
Zoro # G1488080
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4
- Output Drive Size 3/8"
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009100826
- Zoro # G1488080
- UPC # 8014230033617
- Country of Origin Italy
- Category Socket Extensions
Dimensions
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension Bar |
Number of Points | 4 |
Output Drive Type | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 3/16 in. Piloted Down Spiral Cutout Bits (TP43217)
- LENOX SAW HOLE 2-1/4""BIMETAL (2060608)
- C.H. HANSON Carpenter Chalk, White, 72/Box (10395)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 17mm (80011)
- BETA Wobble Extension Bar, 1/2" Drive (009200836)
- BETA Extension Bar, 3/8" Drive (009100822)
- BETA Extension Bar, 1/4" Drive (009000824)
- BETA Extension Bar, 1/2" Drive (009200826)
- BETA Extension Bar, 1/2" Drive (009200822)
- BETA 3/8” Drive Socket Extension 75mm (009100820)
- GEARWRENCH 4 Piece 1/4" Drive Wobble Extension Set 2", 4", 6" & 14" (81004D)
- Beta Sockets & Ratchets