Shop All Socket Extensions
Beta
Extension Bar, 1/4" Drive
Mfr # 009000823
Zoro # G1469646
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4
- Output Drive Type Male Square, Female Square
- Output Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009000823
- Zoro # G1469646
- UPC # 8014230087474
- Country of Origin Italy
- Category Socket Extensions
Dimensions
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Output Drive Type | Male Square, Female Square |
Item | Extension Bar |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 11" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-11)
- MARSHALLTOWN Concrete Finish Trowel, 20 In, Soft Grip (MXS20D)
- PANAVISE IDC Block, Female, 0.250 x 0.250 x0.190 in (510)
- REGAL CUTTING TOOLS 1/2-28 NEF Hand Tap H3 4 Flt Plug (012358AS)
- BETA Extension Bar, 1/4" Drive (008820080)
- BETA Extension Bar, 3/8" Drive (009100826)
- BETA Wobble Extension Bar, 3/8" Drive (009100827)
- BETA Extension Bar, 1/2" Drive (009200826)
- BETA Extension Bar, 1/4" Drive (009000822)
- BETA Extension Bar, 3/8" Drive (009100822)
- POWERBUILT 1/4" Drive 10" Extension (641798)
- Beta Socket Extensions