Shop All Screwdrivers
Beta
Evox Slotted Screwdriver, Chrome-plated, Black Tips, 8mm Tip, OAL 150mm
Mfr # 012011057
Zoro # G606597055
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 150 mm
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 012011057
- Zoro # G606597055
- UPC # 8054809133294
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 150 mm |
Details
Item | Screwdriver |
Finish | Chrome plated |
Description
The evolution of the screwdriver!
Features:
• Bi-material handle for maximum force transmission with minimum effort and optimal comfort.
• The ergonomic design fits the palm of the hand perfectly.
• The style and size of the tip are printed on the round cap for quick identification.
• Beta's tried and tested blades ensure unique elasticity, hardness and wear resistance, for top-end professional tools.
• Chrome-plating free tip for perfect screw coupling, protected from oxidation with phosphate-coating treatment
• The brand-new hole on the handle allows the screwdriver to hang for easy storage
Features:
• Bi-material handle for maximum force transmission with minimum effort and optimal comfort.
• The ergonomic design fits the palm of the hand perfectly.
• The style and size of the tip are printed on the round cap for quick identification.
• Beta's tried and tested blades ensure unique elasticity, hardness and wear resistance, for top-end professional tools.
• Chrome-plating free tip for perfect screw coupling, protected from oxidation with phosphate-coating treatment
• The brand-new hole on the handle allows the screwdriver to hang for easy storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- KYOCERA PKM 30N025PM PR1535 Grade PVD Carbide (PKM30N025PMPR1535)
- KO-KEN Socket 24mm Surface 77mm 1/2 Sq. Drive (4310M-24)
- IRWIN Reciprocatng Saw Blade, 418R, Bi-Metal, 4"L (LEX22759)
- BETA Ball Head Hex Driver, 2mm (012930501)
- BETA Slotted Head Screwdriver, 3mm x 100mm (012900012)
- BETA Screwdriver Set, 1297TX/S12, 8 pcs. (012980308)
- BETA Screwdriver Set, 1263/D8, 8 pcs. (012630008)
- BETA Micro-Screwdriver Set, 1257LPH/S8, 8 pcs. (012570210)
- BETA Screwdriver 3/32 in Round (012900403)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (757-06)
- Beta Screwdrivers and Nutdrivers