Shop All Screwdrivers
Beta
Evox Slotted Screwdriver, Chrome-plated, Black Tips, 4mm Tip, OAL 100mm
Mfr # 012011030
Zoro # G906597281
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 012011030
- Zoro # G906597281
- UPC # 8054809133201
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 100 mm |
Details
Item | Screwdriver |
Finish | Chrome plated |
Description
The evolution of the screwdriver!
Features:
• Bi-material handle for maximum force transmission with minimum effort and optimal comfort.
• The ergonomic design fits the palm of the hand perfectly.
• The style and size of the tip are printed on the round cap for quick identification.
• Beta's tried and tested blades ensure unique elasticity, hardness and wear resistance, for top-end professional tools.
• Chrome-plating free tip for perfect screw coupling, protected from oxidation with phosphate-coating treatment
• The brand-new hole on the handle allows the screwdriver to hang for easy storage
Features:
• Bi-material handle for maximum force transmission with minimum effort and optimal comfort.
• The ergonomic design fits the palm of the hand perfectly.
• The style and size of the tip are printed on the round cap for quick identification.
• Beta's tried and tested blades ensure unique elasticity, hardness and wear resistance, for top-end professional tools.
• Chrome-plating free tip for perfect screw coupling, protected from oxidation with phosphate-coating treatment
• The brand-new hole on the handle allows the screwdriver to hang for easy storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 8 lb. Brass Hammer with 24" Fiberglass Handle (ABC8BFBS)
- IRWIN Power Bit, SAE, 2" Bit L, PK10, Finish: Rust Preventative (IWAF26238B10)
- SUPERIOR ELECTRIC Automatic Wire Stripper With 7 Inch Adjuster - 5/8 Inch Peel Width (CR3)
- JET Band Saw Blade, 97 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (5674034)
- BETA Micro-Screwdriver, Slotted, 2mm (012570020)
- BETA Screwdriver Set, 7 pcs. (012930057)
- BETA Slotted Screwdriver, 2mm Tip, OAL 250mm (012600073)
- BETA Screwdriver Set, 1290/S5, 5 pcs. (012900305)
- BETA Evox Tamper Resistant Torx Screwdriver, T20, Chrome-plated, Black tips, OAL 100mm (012081020)
- BETA Screwdriver, Slotted Head, 8mm x 200mm (012600060)
- WIHA Precision Hex Screwdriver 7/64 in Round (26427)
- Beta Screwdrivers and Nutdrivers