Shop All Screwdrivers
Beta
Evox Phillips Screwdriver , Chrome-plated, Black Tips, #0, OAL 156mm
Mfr # 012021003
Zoro # G706597092
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 156 mm
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 012021003
- Zoro # G706597092
- UPC # 8054809133560
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 156 mm |
Details
Item | Screwdriver |
Finish | Chrome plated |
Description
The evolution of the screwdriver!
Features:
• Bi-material handle for maximum force transmission with minimum effort and optimal comfort.
• The ergonomic design fits the palm of the hand perfectly.
• The style and size of the tip are printed on the round cap for quick identification.
• Beta's tried and tested blades ensure unique elasticity, hardness and wear resistance, for top-end professional tools.
• Chrome-plating free tip for perfect screw coupling, protected from oxidation with phosphate-coating treatment.
Features:
• Bi-material handle for maximum force transmission with minimum effort and optimal comfort.
• The ergonomic design fits the palm of the hand perfectly.
• The style and size of the tip are printed on the round cap for quick identification.
• Beta's tried and tested blades ensure unique elasticity, hardness and wear resistance, for top-end professional tools.
• Chrome-plating free tip for perfect screw coupling, protected from oxidation with phosphate-coating treatment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Male Socket Chrome plated (4052D)
- MILWAUKEE TOOL 1/2 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4687)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 18 mm, Metric (SIB23218)
- CENTURY DRILL & TOOL Lazer Spade Bit, 3/4 x 12 in. (36848)
- BETA Slotted Head Screwdriver, 3mm x 100mm (012900012)
- BETA Screwdriver, Extra-Short, 0.8x4x30mm (012600103)
- BETA Screwdriver 1/8 in Round (012920403)
- BETA Ball Head Hex Driver, 2.5mm (012930502)
- BETA Ball Head Hex Screwdriver Set, 7 pcs. (012930558)
- BETA Screwdriver Set, 1260/S6, 6 pcs. (012600306)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32024)
- Beta Screwdrivers and Nutdrivers