Shop All Combination Wrenches
Beta
Double Open End Wrench, Bright, 18X19mm
Mfr # 000550621
Zoro # G1474729
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome-plated
- Overall Length 8.60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000550621
- Zoro # G1474729
- UPC # 8014230159133
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8.60 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSPADE AirSpade Arbor/Landscape Kit, 105 cfm (HT142)
- DEWALT Cordless Stapler Kit, Li-Ion, 20.0V (DCN681B / DCB203)
- WESTWARD Hole Saw, Bi-Metal, 3-1/2 in. (29VU34)
- GREY PNEUMATIC SKT SET 1/2" DR 26 PC METRIC 12PT STD IM (GP1726M)
- BETA 12mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421012)
- BETA 28mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421028)
- BETA Combination Wrench, Long, 18mm (000420518)
- BETA Combination Wrench, 5/16" (000420108)
- BETA Double Open End Wrench, 12X13mm (000550042)
- BETA Combination Wrench, Long, 21mm (000420521)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 6 mm L.105 mm (40080606)
- Beta Combination Wrenches