Shop All Combination Wrenches
Beta
Double Open End Wrench, 9/16X5/8"
Mfr # 000550224
Zoro # G1490348
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.20 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000550224
- Zoro # G1490348
- UPC # 8014230022239
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7.20 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/16 Inch Solid Punch (66078)
- STARRETT 30 ft. Tape Measures, 1" Blade (KTX1-30-N)
- OLFA OLFA SK-4 Self-Retracting Safety Knife (9048)
- HANSON 29-Piece Drill Bit Stand 1/16-1/2in (60172)
- BETA Half-Moon Ring Wrench, 10x12mm (000830010)
- BETA 13mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420413)
- BETA Double Offset Ring Wrench, 11/16x13/16" (000900233)
- BETA 12mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421012)
- BETA Combination Wrench, 5/16" (000420108)
- BETA Rev Ratchet Combination Wrench, 10mm (001420010)
- POWERBUILT 11/16" Combination Wrench Polished (640894)
- Beta Wrenches