Shop All Combination Wrenches
Beta
Double Open End Wrench, 8X9mm
Mfr # 000550021
Zoro # G1469786
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.50 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000550021
- Zoro # G1469786
- UPC # 8014230021638
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5.50 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 5 Pc. Extra Long Pin Punch Kit (62065)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Offset Flex Head Teardrop Ratchet W/ 3/8" Drive, 12-1/4"L (81213T)
- DEWALT FLEXVOLT® 20V/60V MAX* 12.0 Ah Li-Ion Battery (DCB612)
- JET Jbos-3Sa, 3In. Spindle Assembly For Jbos (709534)
- BETA Double Open End Wrench, 8X10mm (000550024)
- BETA Double Open End Wrench, 7/16X1/2" (000550218)
- BETA Double Open End Wrench, 18X19mm (000550066)
- BETA 15mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421015)
- BETA 36mm 12 Point Offset Combination Wrench - 14 1/8" OAL, Stainless Steel, Polished Finish (000420336)
- BETA Combination Wrench, Long, 14mm (000420514)
- MILWAUKEE TOOL 15mm Metric Ratcheting Combination Wrench (45-96-9315)
- Beta Combination Wrenches