Shop All Combination Wrenches
Beta
Double Open End Wrench, 8X10mm
Mfr # 000550024
Zoro # G1465909
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.50 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000550024
- Zoro # G1465909
- UPC # 8014230021645
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5.50 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Compact Recip Saw with 5.0 ah Battery (DCS387P1)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/16x3/8x1/2x3-1/4 (C52172)
- ONSRUD Routing End Mill, Up Spiral O, 1/8, 1/2, 2 (63-610)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 17m (54PN98)
- BETA Combination Wrench, Long, 30mm (000420530)
- BETA Rev Ratchet Combination Wrench, 10mm (001420010)
- BETA 7mm 12 Point Offset Combination Wrench - 4-1/8" OAL, Stainless Steel, Polished Finish (000420307)
- BETA Combination Wrench, 3/8" (000420110)
- BETA 16mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421016)
- BETA Combination Wrench, SAE, 9/16in Size (000420364)
- GRAY TOOLS Combination Wrench 3-1/16", 12 Point, Satin Chrome Finish (3198)
- Beta Combination Wrenches