Shop All Combination Wrenches
Beta
Double Open End Wrench, 5X5, 5mm
Mfr # 000550006
Zoro # G1465592
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome-plated
- Overall Length 3.90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000550006
- Zoro # G1465592
- UPC # 8014230021584
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 3.90 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Convertabl 0° angle convertibl retainiring plier .070 (385)
- DREMEL Carbide Shaping Wheel (801)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT27X35-5PK)
- DRILL AMERICA #40 Cobalt Stubby Threaded Shank Drill Bit Overall Length 1/2 (TSD40ST)
- BETA 21mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421021)
- BETA Double Deep Offset Ring Wrench, 8x10mm (000900015)
- BETA Set of 12 Ratcheting Combination Wrenches with Foam Tray, 8mm-19mm (024500044)
- BETA Ratchet Opening Single Ended Wrench, 17mm (001200017)
- BETA 8mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420408)
- BETA 24mm 12 Point Offset Combination Wrench - 11 1/4" OAL, Stainless Steel, Polished Finish (000420324)
- CRESCENT 3/8 in. X 3/8 in. 12 Point SAE Combination Wrench 6.22 in. L 1 pc (CCW3-05)
- Beta Wrenches