Shop All Combination Wrenches
Beta
Double Open End Wrench, 5/8X3/4"
Mfr # 000550233
Zoro # G1490829
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.90 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000550233
- Zoro # G1490829
- UPC # 8014230022260
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7.90 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2081)
- BUCHANAN 8 in Crimper 22 to 10 AWG (C24)
- BESSEY Spring Clamp, 4 In, 6 1/2 L, Plastic (XV5-100)
- PROTO 3/8" Drive Hex Bit Impact Socket - 5/32" (J72905/32)
- BETA 13mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420413)
- BETA Combination Wrench, Metric, 8mm Size (000420308)
- BETA Combination Wrench, 1-1/8" (000420129)
- BETA 15mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421015)
- BETA Double Open End Wrench, 12X13mm (000550042)
- BETA Combination Wrench, 3/4" (000420119)
- CRAFTSMAN Wrenches, 12mm Short Metric Combination (CMMT44114)
- Beta Combination Wrenches