Shop All Combination Wrenches
Beta
Double Open End Wrench, 5/16X3/8"
Mfr # 000550212
Zoro # G1486942
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.50 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000550212
- Zoro # G1486942
- UPC # 8014230022192
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5.50 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 36" HARD CAP PRY BAR w/HANDLE -BULK (HPB20-28.B/MP HC)
- WESTWARD 9-1/2" Cable Cutter, Ratchet Action, 1000 MCM (10D454)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L (46TX92)
- DRILL AMERICA #57 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO57)
- BETA Rev Ratchet Combination Wrench, 24mm (001420024)
- BETA Combination Wrench, SAE, 7/16in Size (000420361)
- BETA Half-Moon Ring Wrench, 10x12mm (000830010)
- BETA Ratchet Opening Single Ended Wrench, 17mm (001200017)
- BETA 23mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421023)
- BETA Double Offset Ring Wrench, 1/4x5/16" (000900203)
- WESTWARD Combination Wrench, 60mm, Metric, 12 pt. (54RZ28)
- Beta Combination Wrenches