Shop All Combination Wrenches
Beta
Double Open End Wrench, 5/16X11/32"
Mfr # 000550209
Zoro # G1490418
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.50 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000550209
- Zoro # G1490418
- UPC # 8014230022185
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5.50 in |
Details
Finish | Chrome-plated |
Description
This BETA brand Double Open End Wrench is 5/16X11/32" in size and has an overall length of 5.50 in. It is finished with a chrome-plated finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016D)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 13/16" x 1" (HCS.13/16)
- MILWAUKEE TOOL 1/2" Thunderbolt Black Oxide Drill Bit (48-89-2738)
- AIRSPADE AirSpade Arbor/Landscape Kit, 105 cfm (HT142)
- BETA Rev Ratchet Combination Wrench, 10mm (001420010)
- BETA 23mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421023)
- BETA 19mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421019)
- BETA 11mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420411)
- BETA Combination Wrench, 3/4" (000420119)
- BETA Double Offset Ring Wrench, 9/16x5/8" (000900221)
- URREA Full polished 12-point 15° box-end wrench, 13/16" x 7/8" opening size (1140)
- Beta Wrenches