Shop All Combination Wrenches
Beta
Double Open End Wrench, 4X5mm
Mfr # 000550003
Zoro # G1467817
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.90 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000550003
- Zoro # G1467817
- UPC # 8014230021577
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 3.90 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Little Buddy Fish Tape w/ 200 ft. of 3/16" Fiberglass Rod (10-316-200)
- NITTO KOHKI UEA0850-0 Pilot Pin for All 2" Depth Of (UEA0850-0)
- EL TORO 14" X .125 X 1" - 20MM ASPHALT BLADE WET/DRY (AE14125)
- EAZYPOWER Tee Star Bit, Size T25, 2" (73223/B)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420418)
- BETA Double Open End Wrench, 12X13mm (000550042)
- BETA Double Offset Ring Wrench, 9/16x5/8" (000900221)
- BETA Double Deep Offset Ring Wrench, 10x12mm (000900021)
- BETA Double Offset Ring Wrench, 7/16x1/2" (000900215)
- BETA Combination Wrench, Metric, 17mm Size (000420317)
- BETA Combination Wrench, Long, 8mm (000420508)
- Beta Wrenches