Shop All Combination Wrenches
Beta
Double Open End Wrench, 34X36mm
Mfr # 000550117
Zoro # G1471140
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000550117
- Zoro # G1471140
- UPC # 8014230021935
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 12 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X40)
- PICA Pocket with Classic Carpenter Pencil Bundle (505/01)
- VERMONT GAGE Ring Gage, 7/16"-20 Size, Tool Steel (361137550)
- VEGA INDUSTRIES Slotted 1-2 Power Bit x 3-1/2 (190F02A)
- BETA Ratchet Opening Single Ended Wrench, 17mm (001200017)
- BETA Combination Wrench, Long, 14mm (000420514)
- BETA Double Deep Offset Ring Wrench, 8x10mm (000900015)
- BETA Combination Wrench, 3/4" (000420119)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420418)
- BETA Combination Wrench, Bright, 10mm (000420610)
- SUNEX 1-7/8 Jumbo Combination Wrench (960A)
- Beta Combination Wrenches