Shop All Combination Wrenches
Beta
Double Open End Wrench, 27X32mm
Mfr # 000550105
Zoro # G1473231
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000550105
- Zoro # G1473231
- UPC # 8014230021904
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 11 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 4 Inch Diamond Wet Polishing Pad, 3mm Thick 400 Grit (BRTW4400)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #23 (C70156)
- BOSCH 1-1/2" Thin Wall Impact Hole Saw, PK5 (HTW112)
- FREUD Top and Bottom Bearing Flush Trim Bit (50-509)
- BETA Double Deep Offset Ring Wrench, 12x13mm (000900027)
- BETA Combination Wrench, Long, 9mm (000420509)
- BETA 15mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421015)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421018)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420418)
- BETA Combination Wrench, 1-5/16" (000420133)
- URREA 12-point Full polished flex head Wrench, 17 mm opening size (1270-17M)
- Beta Wrenches