Shop All Combination Wrenches
Beta
Double Open End Wrench, 25X28mm
Mfr # 000550096
Zoro # G1471131
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000550096
- Zoro # G1471131
- UPC # 8014230021874
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 10 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Radius Dial Indicator Contact, 4-48, Steel (Z9397)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 3/8" (BH 3/8)
- CRAFTSMAN Metric Comb Wrench, 26 millimeter S X 26 (CMMT42932)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/8 in. (CTD34)
- BETA Combination Wrench, SAE, 7/16in Size (000420361)
- BETA 36mm 12 Point Offset Combination Wrench - 14 1/8" OAL, Stainless Steel, Polished Finish (000420336)
- BETA 13mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420413)
- BETA Reversible Ratchet Comb Wrench, 9/16" (001420314)
- BETA Ratchet Opening Single Ended Wrench, 17mm (001200017)
- BETA 9mm 12 Point Offset Combination Wrench - 5" OAL, Stainless Steel, Polished Finish (000420309)
- POWERBUILT 15Mm Combination Wrench Polished (644119)
- Beta Combination Wrenches