Shop All Combination Wrenches
Beta
Double Open End Wrench, 24X27mm
Mfr # 000550090
Zoro # G1471840
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000550090
- Zoro # G1471840
- UPC # 8014230021867
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 10 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Caulking Trowel, 3/8 x 6-5/8 in, Steel (BL763PF)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 6-Point Impact Socket (SID23013)
- SUPERCUT 116-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (205619)
- AMPCO SAFETY TOOLS Engineers Hammer, 14 In.L, Nonsparking (H-15FG)
- BETA 9mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421009)
- BETA Double Offset Ring Wrench, 1-1/16x1-1/4" (000900258)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420418)
- BETA Double Deep Offset Ring Wrench, 24x26mm (000900063)
- BETA Combination Wrench, Metric, 13mm Size (000420313)
- BETA Ratchet Opening Single Ended Wrench, 17mm (001200017)
- WESTWARD Combination Wrench, SAE, 7/16in Size (33M579)
- Beta Wrenches