Shop All Combination Wrenches
Beta
Double Open End Wrench, 21X23mm
Mfr # 000550078
Zoro # G1474379
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9.60 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000550078
- Zoro # G1474379
- UPC # 8014230021829
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9.60 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Basic Long Nose Cutting Pliers – 8" (84-102)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (JHW35832)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- DYNAMIC Tools 3/8" Drive 9 Piece Long, Torx® Socket Set, T15 - T55 (D010019)
- BETA Combination Wrench, Long, 14mm (000420514)
- BETA Double Open End Wrench, 7/16X1/2" (000550218)
- BETA Combination Wrench, Bright, 17mm (000420617)
- BETA Double Offset Ring Wrench, 5/16x11/32" (000900206)
- BETA Double Open End Wrench, 18X19mm (000550066)
- BETA Double Deep Offset Ring Wrench, 8x10mm (000900015)
- WESTWARD Comb. Wrench, 25mm, Metric, Full Polish (54RY70)
- Beta Combination Wrenches