Shop All Combination Wrenches
Beta
Double Open End Wrench, 20X22mm
Mfr # 000550075
Zoro # G1474150
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.30 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000550075
- Zoro # G1474150
- UPC # 8014230021812
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9.30 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Fire Swatter Handle, Wood, 60In, For FS15 (70-047)
- UNIBOR 1/2in X 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24116)
- KNIPEX Locator, For Use With 10U167 Crimper (97 59 14)
- VESSEL BALL GRIP Non-Conductive Tang-Thru Screw (250P2100)
- BETA Combination Wrench, Bright, 13mm (000420613)
- BETA Double Offset Ring Wrench, 5/16x11/32" (000900206)
- BETA Combination Wrench, Long, 21mm (000420521)
- BETA 15/16" Offset Combination Wrench, Stainless Steel (000420373)
- BETA Set of 11 12 Point Offset Combination Wrenches, Slim Profile, Chrome-plated (000420471)
- BETA 21mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421021)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-11MM)
- Beta Combination Wrenches