Shop All Combination Wrenches
Beta
Double Open End Wrench, 17X19mm
Mfr # 000550063
Zoro # G1466310
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome-plated
- Overall Length 8.60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000550063
- Zoro # G1466310
- UPC # 8014230021782
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8.60 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 5", Iron, Regular Duty, 2250 lb. (540A-5)
- DIABLO Thin Metal, Reciprocating Saw Blade (DS0612CF)
- HHIP 3/8 NPT Sintered Bronze Exhaust Muffler (8401-0322)
- KO-KEN Universal Joint 3/8 Square 48mm Ball type 3/8 Sq. Drive (13771-B)
- BETA Set of 12 Ratcheting Combination Wrenches with Foam Tray, 8mm-19mm (024500044)
- BETA Combination Wrench, 1-5/16" (000420133)
- BETA Combination Wrench, 3/4" (000420119)
- BETA 28mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421028)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421018)
- BETA Combination Wrench, Metric, 17mm Size (000420317)
- URREA Obstruction Wrenches, 7/16"X 1/2"opening size. (1725)
- Beta Combination Wrenches